Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ MICROSTAR Digital Overhead Stirrer
SDP

Catalog No. 01183162 Shop All IKA Works Products
Change view
Click to view available options
Speed:
50 to 1000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-183-162 50 to 1000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-162 Supplier IKA™ Supplier No. 25005285
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Space-saving, easy-to-use, compact overhead stirrer.

  • Space-saving high performer
  • Perfect basic functionalities
  • Compact design
  • Reliable
  • Guaranteed constant torque over the entire rpm range
  • Easy operation using a stable rotary knob
  • Regular software updates available via USB interface

Specifications

Speed 50 to 1000 rpm
Capacity 10 L
Display LED
Voltage 100/240 V
Wattage 32 W
Diameter (Metric) 8.5 mm
Dimensions (L x W x H) 136 x 60 x 173 mm (5.4 x 2.4 x 6.8 in.)
Height (English) 6.8 in.
Height (Metric) 173 mm
Length (English) 5.4 in.
Length (Metric) 136 mm
Width (English) 2.4 in.
Width (Metric) 60 mm
Frequency 50/60 Hz
Chuck Size 0.5 to 8 mm
Includes USB interface
Material Alu-Cast Coating, Thermoplastic Polymer
Model MICROSTAR 15
Motor Type Brushless DC
Torque 15 Ncm
Type Overhead Stirrer
Viscosity 8000 mPas
Weight (Metric) 1.26 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.