Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Tube Racks
GREENER_CHOICE

Catalog No. 13864409 Shop All Eppendorf North America Products
Change view
Click to view available options
Positions:
1
12
12 (6 and 6)
36
48
For Use With (Equipment):
0.5 mL Tubes
1 Conical Tube 25 mL or 50 mL
1.5 and 2.0 mL Tubes
5 mL and 15 mL Tubes
5 or 15 mL, 25 or 50 mL Tubes
Cryogenic Tubes
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions For Use With (Equipment)
13-864-409 36 1.5 and 2.0 mL Tubes
05-413-920 1 1 Conical Tube 25 mL or 50 mL
13-864-410 12 5 mL and 15 mL Tubes
13-864-411 12 (6 and 6) 5 or 15 mL, 25 or 50 mL Tubes
13-864-412 36 Cryogenic Tubes
13-864-408 48 0.5 mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13-864-409 Supplier Eppendorf™ Supplier No. 0030119819
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Optimize workflow with Eppendorf™ Tube Racks that are ideal for sample processing, transport, and short- to mid-term sample storage.

  • Stackable within one rack format and also between all rack variants; saves laboratory space when not in use
  • Non-slip silicone feet and a tilt-proof footprint design ensure safe handling
  • Wavelike design: Tube rows are arranged in different heights so that the reaction vessels are easily accessible and clearly identifiable
  • Made of polypropylene (PP) for high chemical and physical resistance
  • Optimized space-saving dimensions due to perfect tube position-to-footprint arrangement without compromising the tube handling
  • High flexibility: holds tubes of different sizes
  • Numbered tube positions support fast and easy orientation and error-free handling
TRUSTED_SUSTAINABILITY

Specifications

Holds PCR Tubes
Material Polypropylene
Positions 36
Stackable Yes
For Use With (Equipment) 1.5 and 2.0 mL Tubes
No. per Pack 2 Pk.
Product Type Test Tube Stand
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.