Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Microwell Plate Holder
GSA_VASDP

Catalog No. 16108565 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
FreeZone™ Freeze Dryers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
16-108-565 FreeZone™ Freeze Dryers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-108-565 Supplier Labconco™ Supplier No. 7369600
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Solid aluminum base tightly holds microplates.

Microwell Plate Holder
  • Made of solid aluminum
  • Eliminates air gap on bottom of plate for excellent heat transfer to microplate
  • Gives temperature stability to small samples that are susceptible to meltback
  • Microplate required and not included

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type Microplate Holder
Material Aluminum
For Use With (Equipment) FreeZone™ Freeze Dryers
Includes Solid aluminum block that holds microwell plate. Microwell plate not included.
Width (English) 5.7 in.
Height (English) 0.7 in.
Height (Metric) 1.78 cm
Length (English) 4 in.
Length (Metric) 10.16 cm
Shipping Weight (English) 2 lb.
Weight (English) 1.3 lb.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.