Learn More
Fisherbrand™ Micryo™ Labels Strips and Dots for Cryo Storage, Laser Printer Sheets



Intended uses: cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications.
$168.90 - $296.00
Specifications
Product Type | Cryogenic Label |
---|---|
For Use With (Application) | Cryostorage, Liquid Nitrogen, refrigeration and ultra-low temperature freezer applications |
Temperature Range (English) | -321 to 250°F |
Temperature Range (Metric) | -196°C to +121°C |
Catalog Number | Color | For Use With (Equipment) | Format | Size (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | For Use With (Equipment) | Format | Size (English) | Price | Quantity & Availability | |||
15-940-B
![]() ![]() |
White | 1.5 to 2 mL tubes | Dot | 0.375 in. dia. |
Case of 3840 for $172.40
|
|
|||
15-930-C
![]() ![]() |
White | 1.5 to 2 mL tubes | Label | 0.5 x 1.25 in. |
Case of 1700 for $168.90
|
|
|||
15-930-F
![]() ![]() |
White | 96/384 Plates | Label | 0.25 x 1.5 in. |
Case of 3120 for $172.40
|
|
|||
15-930-E
![]() ![]() |
White | Racks, boxes | Label | 1 x 2.6 in. |
Case of 600 for $172.40
|
|
|||
15-930-B
![]() ![]() |
Assorted | 0.5mL Tube | Label | 0.5 x 1 in. |
Case of 2975 for $296.00
|
![]() |
|||
15-940-A
![]() ![]() |
White | 0.5 to 1.5mL tube | Dot | 0.5 in. dia. |
Case of 3840 for $172.40
|
![]() |
|||
15-940-C
![]() ![]() |
White | 15 to 50 mL tube | Dot | 0.75 in. dia. |
Case of 2160 for $172.40
|
|
|||
15-930-A
![]() ![]() |
White | 0.5mL Tube | Label | 0.5 x 1 in. |
Case of 2380 for $172.40
|
|
|||
15-930-D
![]() ![]() |
Assorted | 1.5 to 2 mL tubes | Label | 0.5 x 1.25 in. |
Case of 2125 for $296.00
|
![]() |
|||
Description
Intended uses of cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications.
Ideal for all cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications. Suitable for use on microcentrifuge tubes, cryovials, racks, boxes and microtiter plates. Adhesive withstands temperatures from -196° to 121°C (-321° to 250°F)
- No need to self-laminate
- Thinner labels allow tubes to fit in most storage systems
- Available in a full range of colors and sizes
- Guaranteed not to fall off under normal use (provided user instructions are followed)
- Also offered in rolls (see Cat. Nos. 15-910 and 15-920 Series)
Cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications
Specifications
Cryogenic Label | |
Cryostorage, Liquid Nitrogen, refrigeration and ultra-low temperature freezer applications | |
-321 to 250°F | |
-196°C to +121°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.