Learn More
Integra™ Miltex™ Mid Grade Operating Scissors
Description
- Standard pattern
- Blunt-blunt and sharp-blunt tips are ideal for cutting sutures, gauze, tubing and other materials
- Sharp-sharp tips are preferred for cutting tendons and cartilage
- Mid-grade forged from Japanese stainless steel
- Properly hardened, tempered and passivated
- Electrolytically polished and ultrasonically cleaned for a high quality finish
- Guaranteed to be free from defects in workmanship and material
Specifications
Specifications
| Blade Style | Straight |
| Length (English) | 4.5 in. |
| Length (Metric) | 11.4 cm |
| For Use With (Application) | Surgical, Precision |
| Tip Style | Sharp/Blunt |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.