Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
K1 Series Mid-Sole Ice Cleat
The K1 Series Mid-Sole ice cleat is the one-size-fits-all winter traction solution. The ice-penetrating tungsten carbide spikes maximize grip while the rotatable design provides seamless transition when traction is not required.
$39.75 - $40.70
Specifications
Closure Type | Elastic |
---|---|
Color | Black |
For Use With (Application) | Outdoor Surfaces, Ice Surfaces |
Size | Universal |
Strap Material | Elastic |
Catalog Number | Mfr. No. | Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Style | Price | Quantity & Availability | |||||
19-060-834
|
K1 Series
V9770470O/S |
Original Profile Tungston Carbide Molded in |
Pair for $40.70
|
|
|||||
19-060-835
|
K1 Series
V9770570O/S |
Low Profile Tungston Carbide Molded in |
Pair for $39.75
|
|
|||||
19-060-837
|
K1 Series
V9770770O/S |
High Profile Tungston Carbide Molded in |
Pair for $40.70
|
|
|||||
Description
- Available in Original, Low-Profile, and High-Profile styles to provide near-universal coverage of all footwear
- Strategically placed ice-penetrating tungsten carbide spikes provide maximum traction on ice and snow
- Easy to use design rotates to top of foot to allow driving, climbing, and indoor use
- Black or hi-viz adjustable strap delivers a perfect fit regardless of shoe size
- Specially formulated rubber pad provides maximum comfort and durability even in extreme cold weather conditions
Specifications
Elastic | |
Outdoor Surfaces, Ice Surfaces | |
Elastic | |
Unisex |
Black | |
Universal | |
Reusable | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title