Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ MidCleat™ Mid-Sole Ice Traction Cleat

Catalog No. 19500304 Shop All Impacto Protective Products Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Sole Features:
Steel Cleats
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sole Features
19-500-304 Steel Cleats
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-500-304 Supplier Impacto™ Supplier No. MIDCLEAT10000
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Impacto™ MidCleat™ Mid-Sole Ice Traction Cleat provides superior grip, and stability. Cleats are designed to provide versatile traction for workers who frequently move from outdoors to indoors.

  • Adjustable strap and replacement cleats provide excellent traction on snow and ice
  • Cleat can easily and quickly be flipped to the top of the boot
  • HiVis, reflective strap provides enhanced visibility
  • Lightweight for all-day comfort
  • One Size fits all

Specifications

Color Black, Orange
Design Mid-Sole
For Use With (Application) Additional Traction on Icy/Snowy Surfaces
Height (English) 1 in.
Height (Metric) 2.54 cm
Length (English) 5 in.
Length (Metric) 12.7 cm
Material Plastic
Size Universal
Sole Features Steel Cleats
Strap Material HiVis Elastic
Weight (English) 0.4 lb.
Weight (Metric) 453 g
Width (English) 5.5 in.
Width (Metric) 13.97 cm
Gender Unisex
Product Type Ice Traction Cleats
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.