Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Middle School Series Stereo Microscope
GREENER_CHOICESCI_ED

Stereoscopic Microscope for Macro-Size Specimens is ideal for middle school classrooms

$664.13

Specifications

Includes Eyepieces, Stand, Dust Cover, Objectives
Voltage 110/220 V
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Product Type Microscope
View More Specs

Products 1
Catalog Number Magnification Power Eyepiece Electrical Requirements Price Quantity & Availability  
Catalog Number Magnification Power Eyepiece Electrical Requirements Price Quantity & Availability  
S72593
GREENER_CHOICESCI_ED
View Documents
2X, 4X WF 10X Rechargeable, cordless
Each of 1 for $664.13
Only null left
Add to Cart
 
Description

Description

Optical System

  • 10/15X WF eyepiece
  • Dual magnification

Viewing Head

  • Binocular viewing head with 45° incline
  • Interpupillary adjustment of 55mm to 75mm
  • Diopter Adjustment

Focusing

  • Coarse focus adjustment
  • 40mm height adjustment range on focusing mechanism
  • 70mm working distance

Stand

  • Low profile plain stage with clips
  • Pole stand to accommodate larger sample
  • Compact design

Illumination

  • Eco-friendly and energy efficient LED illumination
  • LED ring in transmitted light, provides homogeneous light distribution
  • LED incident Illumination
  • Membrane switch controls

Warranty and Services

Limited Lifetime Warranty

Specifications

Specifications

Eyepieces, Stand, Dust Cover, Objectives
110/220 V
5 years optical and mechanical, 1 year electrical from date of purchase
Microscope
Videos
SDS
Documents

Documents

Product Certifications

For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.