Learn More
Fisher Science Education™ Middle School Series Stereo Microscope PROMO
Shop All Fisherbrand Products

Description
Optical System
- 10/15X WF eyepiece
- Dual magnification
Viewing Head
- Binocular viewing head with 45° incline
- Interpupillary adjustment of 55 mm to 75 mm
- Diopter Adjustment
Focusing
- Coarse focus adjustment
- 40 mm height adjustment range on focusing mechanism
- 70 mm working distance
Stand
- Low profile plain stage with clips
- Pole stand to accommodate larger sample
- Compact design
Illumination
- Eco-friendly and energy efficient LED illumination
- LED ring in transmitted light, provides homogeneous light distribution
- LED incident Illumination
- Membrane switch controls
Specifications
Specifications
| Includes | Eyepieces, Stand, Dust Cover, Objectives |
| Voltage | 110/220 V |
| Magnification Power | 2X, 4X |
| Electrical Requirements | Rechargeable, cordless |
| Warranty | 5 years optical and mechanical, 1 year electrical from date of purchase |
| Product Type | Microscope |
| Eyepiece | WF 10X |
For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.