Learn More
Description
- Distinctive black color conceals dirt, stains and oils
- Nitrile gloves provide enhanced tactile sensitivity
- Fully textured gloves provide a secure grip in wet and dry conditions
- Powder free, ambidextrous, non-sterile, single-use
- Length: 9.6 in. (24 cm)
- Tested against both fentanyl and gastric acid
- Applicable industries include healthcare, life sciences, automotive and machinery/equipment
Specifications
Specifications
| Color | Black |
| Disposable | Single-use |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | X-Small |
| Thickness (English) | 4.7 mil |
| Thickness (Metric) | 0.12 mm |
| Model | MK-296 |
| Tensile Strength | 27 MPa |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

