Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Mildew-Resistant Water Absorbent Sock
SDP

Catalog No. 18366620 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
12 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-366-620 12 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-620 Supplier PIG™ Supplier No. PIG105BL
Add to Cart
Add to Cart

Absrobent sock that resists mildew growth for long-term use.

  • Flexible socks absorbs leaks, drips and condensation
  • Air-dry and reuse 1-3 times: squeeze water from sock or let sock air-dry before reuse
  • 100% polypropylene skin and filler resist the growth of mildew
  • Polypropylene skin resists tearing, reduces dust, and holds in liquid
  • NOTE: Not intended for use in direct sunlight
  • Absorbs up to 1 gal. per sock
  • Includes: 12 - 3 in. x 4 ft. socks

Specifications

Color Blue
Capacity (English) 12 gal.
Capacity (Metric) 45.4 L
Material Polypropylene
Type Absorbent Sock
Disposable Reusable
Packaging Quantity 12/Cs.
Weight Capacity Heavyweight
Length (English) 4 ft.
Length (Metric) 122 cm
Diameter (English) 3 in.
Diameter (Metric) 7.6 cm
Weight (English) 13.8 lb.
Weight (Metric) 6.3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.