Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Safety Products™ Miller™ SkyORB™ Overhead Rotational Boom Anchor

Catalog No. 19034300 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Product Type:
SkyORB Anchorage System
SkyORB Shock absorber cable assembly replacement kit
Includes:
Cable assembly kit, base, mast and boom
Cable with swaged ends, two (2) shock absorbers, a clevis and pin, and one (1)carabiner
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Includes
19-034-300 SkyORB Anchorage System Cable assembly kit, base, mast and boom
19-034-301 SkyORB Shock absorber cable assembly replacement kit Cable with swaged ends, two (2) shock absorbers, a clevis and pin, and one (1)carabiner
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options

Any vehicle with a single or tandem axle weight greater than 10,000 lb. (4535kg) or counterweights (not included) in place

Catalog No. 19-034-300 Supplier Honeywell Safety Products™ Supplier No. SORBSYS
Add to Cart
Add to Cart
Request a Quote

Any vehicle with a single or tandem axle weight greater than 10,000 lb. (4535kg) or counterweights (not included) in place

Pre-engineered boom anchor system that replaces the need for very expensive, custom engineered, fixed overhead anchor systems

Boom anchor provides a safe overhead anchorage that is designed specifically for use around vehicles, utilizing the vehicle weight to secure the anchor for proper fall arrest, eliminating the need for heavy and bulky counter weights

  • Provides the worker with an easy and quick connection with their fall arrest system while working at height
  • Designed to eliminate the need for heavy and bulky counter weights by utilizing vehicle weight to safely secure the system in place
  • Weighing only 1,050 lbs. (476 kg), it is significantly lighter than competitive systems on the market, making the SkyORB Anchor more versatile
  • The adjustable telescoping mast allows the height of the system to be varied from 14 ft. - 20 ft. (in 1 ft. increments) to accommodate lower roofs and overhead obstacles
  • With a boom that rotates 360°, it can be easily positioned above the worker's head, minimizing free-fall distance and swing fall
  • Patented energy absorbing technology reduces forces on the system
  • The modular design is easy to assemble and transport using only a forklift

Specifications

Material Welded steel
For Use With (Application) Vehicle loading /unloading and maintenance, where overhead structures are not available for tie-off
Certifications/Compliance Meets OSHA 1926.502 Subpart M
Product Type SkyORB Anchorage System
Weight (English) 1050 lb.
For Use With (Equipment) Any vehicle with a single or tandem axle weight greater than 10,000 lb. (4535kg) or counterweights (not included) in place
Weight (Metric) 476.3kg
Load Bearing Capacity (Metric) 140.6 kg
Includes Cable assembly kit, base, mast and boom
Load Bearing Capacity (English) 310 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.