Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Anchor Beam Trolley

Catalog No. 19034349 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
:
Adjusts to fit beam flanges from 76 to 114Wmm (3 to 4.5W in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-034-349 Adjusts to fit beam flanges from 76 to 114Wmm (3 to 4.5W in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-034-349 Supplier Honeywell™ Supplier No. 9065/BK
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Lightweight and adjustable

  • Slides along with worker for maximum mobility
  • Max. capacity: 181.4kg (400 lb.)
  • Adjusts to fit beam flanges from 76 to 114Wmm (3 to 4.5W in.)

Specifications

Material Steel
Load Bearing Capacity (Metric) 181.43 kg
Product Type Beam Trolley
Certifications/Compliance OSHA, ANSI, CSA
Load Bearing Capacity (English) 400 lb.
For Use With (Equipment) 3 to 4.5 in. W beam flange
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.