Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Anchor Beam Trolley Kit

Catalog No. 19034350 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Adapts 9065/BK to fit beam flanges from 76 to 216Wmm (3 to 8.5W in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-034-350 Adapts 9065/BK to fit beam flanges from 76 to 216Wmm (3 to 8.5W in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-034-350 Supplier Honeywell™ Supplier No. 90651/
  • $409.00
    $283.65 / Each of 1

    Save $125.35

    31% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lightweight and adjustable

  • Slides along with worker for maximum mobility
  • Max. capacity: 181.4kg (400 lb.)
  • For use with Miller Anchor Trolley
  • Adapts Trolley Beam (cat. no. 19034349) to fit beam flanges from 76 to 216Wmm (3 to 8.5W in.)

Specifications

Material Steel
Load Bearing Capacity (English) 400 lb.
Certifications/Compliance OSHA, ANSI, CSA
Load Bearing Capacity (Metric) 181.43 kg
For Use With (Equipment) 3 to 4.5 in. W beam flange
Product Type Beam Trolley Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.