Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Backbiter™ Tie-Back Lanyards with SofStop™ Shock Absorber; Single Leg

Catalog No. 19085624 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Length (English):
6 ft.
Length (Metric):
1.8 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
19-085-624 6 ft. 1.8 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-085-624 Supplier Honeywell™ Supplier No. 913B/6FTGN
  • $295.00
    $271.65 / Each of 1

    Save $23.35

    8% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eliminate the need for separate anchorage connector

  • Strong and safe; specifically designed for tying back
  • 5K™ snap hook features a failproof gate and a 2268kg (5000 lb.) capacity
  • Can also be used for direct connection to approved anchor points
  • Heavy-duty Cordura™ nylon/polyester webbing with a tensile strength of 5443kg (12,000 lb.)
  • Versatile SofStop reduces the force of a fall to no more than 408kg (900 lb.)
  • Blue webbing has greater chemical resistance
  • Length: 6 ft. (1.8m)

Compliance

Meets OSHA 1926.502; ANSI™ A10.32 and ANSI Z359.13; CSA Z259.11 requirements.

Specifications

Color Green
Material Polyester
Length (Metric) 1.8 m
Certifications/Compliance ANSI Z359-2007
Length (English) 6 ft.
Leg Configuration Single-Leg
Connector Types One Locking Snap Hook and One 5K Snap Hook
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.