Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Body Belts

Catalog No. 17985109B Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
D-Ring Location:
Side
Single
Includes:
One D ring, rebar snap
Tongue buckle, side D-rings, 76mm (3 in.) back pad
Tongue buckle, single D-rings, 76mm (3 in.) back pad
Size:
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. D-Ring Location Includes Size
17-985-109B Single Tongue buckle, single D-rings, 76mm (3 in.) back pad Medium
19-020549 Single Tongue buckle, single D-rings, 76mm (3 in.) back pad X-Large
17-985-106C Side Tongue buckle, side D-rings, 76mm (3 in.) back pad Large
19-042189 Side Tongue buckle, side D-rings, 76mm (3 in.) back pad X-Large
19-020567 Single One D ring, rebar snap X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-985-109B Supplier Honeywell™ Supplier No. 3NA/MBK
Add to Cart
Add to Cart

Used for work positioning only or in conjunction with a full-body harness to provide fall protection

  • Tongue buckle
  • 4.5cm (1.75 in.) webbing
  • Available in side and single D-rings
  • 7.6cm (3 in.) back pad

Specifications

Description Fits waist size: 35 to 43 in.
Includes Tongue buckle, single D-rings, 76mm (3 in.) back pad
Product Type Body belt
D-Ring Location Single
Size Medium
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.