Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ QuickPick™ Rescue Kit

Catalog No. 19826905 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Length (English):
25 ft.
50 ft.
75 ft.
100 ft.
Length (Metric):
7.62 m
15.24 m
22.86 m
30.48 m
Weight (English):
17.6 lb.
22.9 lb.
25.1 lb.
30.4 lb.
32.6 lb.
37.9 lb.
40.1 lb.
45.4 lb.
Weight (Metric):
7.9kg
10.3kg
11.3kg
13.7kg
14.7kg
18.1kg
20.5kg
117.2kg
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Weight (English) Weight (Metric)
19-826-905 50 ft. 15.24 m 25.1 lb. 11.3kg
19-826-900 25 ft. 7.62 m 22.9 lb. 10.3kg
19-826-901 50 ft. 15.24 m 30.4 lb. 13.7kg
19-826-902 75 ft. 22.86 m 37.9 lb. 117.2kg
19-826-904 25 ft. 7.62 m 17.6 lb. 7.9kg
19-826-903 100 ft. 30.48 m 45.4 lb. 20.5kg
19-826-907 100 ft. 30.48 m 40.1 lb. 18.1kg
19-826-906 75 ft. 22.86 m 32.6 lb. 14.7kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-826-905 Supplier Honeywell™ Supplier No. QP1/50FT
Only null left
Add to Cart
Add to Cart

Rescue Kits deliver peace of mind during unexpected, stressful peer-rescue situations

The rescuer can remotely attach the system to the suspended worker while remaining securely anchored on the walking/working surface. All rescue components are contained in one easy-to-store kit with no assembly necessary — only requires an overhead anchorage.

  • Out-of-the-bag solution for prompt rescue, with no assembly required
  • Quickly raise or lower a fallen worker to safety — avoid suspension trauma
  • Professional rescue solution; enhances worker safety and corporate rescue plan

Applications:
Construction, Manufacturing, Municipal Services, Oil and Gas, Transportation, Utilities, Wind Energy

Compliance

Meets ANSI™ Z359.4 requirements.

Specifications

Weight (English) 25.1 lb.
Product Type QuickPick Standard Kit
Weight (Metric) 11.3kg
Load Bearing Capacity (English) 310 lb.
Load Bearing Capacity (Metric) 140.6 kg
For Use With (Application) Conducting rescues with workers who are confident in managing rescue systems
Length (Metric) 15.24 m
Length (English) 50 ft.
Certifications/Compliance OSHA, ANSI A10.32
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.