Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Temporary Anchorage Carabiner

Catalog No. 19813615 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Carabiner; Twist lock; w/2.5cm (1 in.) gate opening
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-813-615 Carabiner; Twist lock; w/2.5cm (1 in.) gate opening
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-813-615 Supplier Honeywell™ Supplier No. 17D1/
  • $153.00
    $106.65 / Each of 1

    Save $46.35

    30% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Twist lock carabiner with spring loaded keepers

  • Materials: Zinc dichromate plated and Forged alloy steel
  • Plated to resist rust and corrosion
  • With 2.54cm (1 in.) gate opening
  • Min. tensile strength: 22.2kN (5000 lb.)
  • Max. working load: 181kg (400 lb.)
  • Weight: 226g (8 oz.)

Certifications

Meets or exceeds OSHA 1926.502, ANSI Z359-2007 and CSA Z259.12 requirements

Specifications

Material Zinc Dichromate-plated, Alloy Steel
Includes Spring loaded keepers
Load Bearing Capacity (Metric) 181 kg
Product Type Carabiner
Load Bearing Capacity (English) 400 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.