Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ DuraHoist™ Confined Space System

Catalog No. 19168400 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-168-400 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-168-400 Supplier Honeywell™ Supplier No. DH1/
  • $23,421.00
    $17,163.65 / Each of 1

    Save $6,257.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Designed for manhole and confined space entry/retrieval and fall arrest applications

Complete Four-Piece Hoist/Winch System

  • System breaks down into four lightweight aluminum components for easy storage, transport, and setup
  • No tools required for assembly
  • Modular design allows the use of various fixed and portable bases and an optional mast with extensions
  • Multiple winches and/or lifeline systems may be mounted as required
  • Overall system height adjusts from 79 to 100 in. (201 to 254cm)

ManHandler™ Hoist

  • Secondary fall arrest system
  • Maximum working load: 350 lb. (159kg)
  • Compact, durable steel construction
  • Effortless lifting and lowering with 5:1 gear ratio
  • Anti-backlash crank handle braking system

Complete Mounting Bracket Assembly

  • Required to mount ManHandler to the DuraHoist

Applications:

  • Public Utilities: Vault and manhole entry, pump/lift/valve stations, water treatment, and wastewater industries
  • General Industry (food, chemical, pulp and paper): Elevated manholes, storage tanks, platforms/mezzanines, underground vaults, clarifier tanks, pre-heaters

Order Info

Replacement adapter bracket available separately (Cat. No. 19-168-284).

Compliance

Meets OSHA 1910.66 and OSHA 1926.502 (d); ANSI™ A10.32 requirements.

Specifications

Material Aluminum
Includes Complete 4-piece; w/65 ft. (19.81m) Winch; W/Manhandler ft.
For Use With (Application) Ideal for manhole and confined space entry/retrieval and fall arrest applications
Certifications/Compliance OSHA, ANSI, CSA
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.