Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller High-Strength Aluminum Tripod

Catalog No. 19085481 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Capacity (Metric):
181.4 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19-085-481 181.4 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-085-481 Supplier Honeywell™ Supplier No. 51/7FT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Miller High-Strength Aluminum Tripod provides an ideal anchorage connection for confined space and rescue customers looking for something that's high quality and lightweight.

  • Includes bright reflective tape
  • Strong aluminum construction
  • Independent leg-locking feature
  • 7 ft. high model
  • Safety chain and tripod feet with rubber skid pads and serrated edge prevent slippage in icy conditions
  • Can withstand the required 5,000 lbs. of vertical pull
  • Features adjustable legs with integral push pins in the case of uneven surfaces, with independent leg locking that holds the legs securely in place
  • Includes a safety chain, rubber skin pads, and a serrated edge to prevent slippage when the ground is iced over.

Specifications

Capacity (Metric) 181.4 kg
Color Silver
Material Aluminum
Weight (Metric) 14.5 kg
Includes Tripod; Anchorage Connector
Arresting Force (English) 5000 lb.
For Use With (Application) Rescue from Fall
Width (English) 70 in.
Length (Metric) 2 m
Arresting Force (Metric) 22 kN
Capacity (English) 400 lb.
Length (English) 7 ft.
Weight (English) 32 lb.
Width (Metric) 1.78 m
Product Type Tripod
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.