Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Manhandler™ Hoist

Catalog No. 1899993
Change view
Click to view available options
Manhandler Winch 60 S.s. Cable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
18-999-93 Manhandler Winch 60 S.s. Cable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-93 Supplier Honeywell™ Supplier No. 8442SS/65FT

Man-rated Manhandler™ hoist has unique cable payout mode activated by a push and twist of plunger knob. Action is fast and convenient. Cable moves freely as worker uses a ladder to enter confined space. There's no need for an attendant to crank the winch manually. Excellent for nonentry rescue in confined spaces. If fall occurs, red area on snap hook is revealed. Inertia brakes stop the fall within 2 ft. (0.6m) or less. Attendant can then conduct a rescue at rate of 20 ft. (6.1m) per minute.

Order Info

Choose from galvanized steel or stainless steel.

TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Product Type Winch
Includes 0.18 in. Stainless Steel wire rope
Certifications/Compliance OSHA, ANSI, CSA
Length (English) 780 in.
Load Bearing Capacity (Metric) 158 kg
Load Bearing Capacity (English) 350 lb.
Length (Metric) 1981 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.