Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ ManHandler™ Work Winch

Catalog No. 19020649
Change view
Click to view available options
ManHandler Work Winch
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-020649 ManHandler Work Winch
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-020649 Supplier Honeywell™ Supplier No. 8440/60FTBR

Easy lifting and lowering with 5:1 gear ratio

  • Compact and durable steel construction
  • Smooth and controlled winding action
  • Anti-backlash crank handle braking system
  • Built-in mounting bracket
  • 4.8mm (0.187 in.) galvanized wire rope
  • Working capacity: 181kg (400 lb.)
  • Rope length: 18m (60 ft.)
TRUSTED_SUSTAINABILITY

Specifications

Material Steel
Load Bearing Capacity (Metric) 181 kg
Load Bearing Capacity (English) 400 lb.
Product Type Winch
Certifications/Compliance OSHA, ANSI, CSA
Includes 60 ft. L of 0.19 in. Galvanized wire rope, mounting bracket, carabiner, pulley
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.