Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Manyard™ HP™ Shock-Absorbing Lanyards

Catalog No. 19085608 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-085-608 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-085-608 Supplier Honeywell™ Supplier No. 216WLSZ7/6FTYL
  • $205.00
    $189.65 / Each of 1

    Save $15.35

    7% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reduce the force of a fall by up to 80%

  • Specially woven shock-absorbing inner core smoothly expands up to 42 in. (1.1 m) to reduce fall arrest
  • Heavy-duty tubular outer jacket serves as a back-up web lanyard
  • Warning flag provides visual proof unit has been involved in a fall and must be removed from service
  • Locking snap-hook harness connections
  • Single-leg style
  • Hi-vis green

Order Info

Length: 6 ft. (1.8 m)

Compliance

Meets OSHA 1910.66 and OSHA 1926.502; ANSI™ Z359.13 and ANSI A10.32 requirements.

Specifications

Color Yellow
Material Steel
Leg Configuration Single-Leg
Webbing Material Tubular Webbing
Length (English) 6 ft.
Length (English) Opening 3/4 in.
Certifications/Compliance ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
Capacity (English) 310 lb.
Connector Types Snap Hooks
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.