Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Miller™ Manyard™ HP™ Shock-Absorbing Lanyards
Reduce the force of a fall by up to 80%
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-085-608
|
Honeywell™
216WLSZ7/6FTYL |
Yellow | N/A | N/A | N/A | ||||
Description
- Specially woven shock-absorbing inner core smoothly expands up to 42 in. (1.1 m) to reduce fall arrest
- Heavy-duty tubular outer jacket serves as a back-up web lanyard
- Warning flag provides visual proof unit has been involved in a fall and must be removed from service
- Locking snap-hook harness connections
- Single-leg style
- Hi-vis green
Order Info
Length: 6 ft. (1.8 m)
Compliance
Meets OSHA 1910.66 and OSHA 1926.502; ANSI™ Z359.13 and ANSI A10.32 requirements.
Specifications
6 ft. | |
Single-Leg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title