Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Manyard™ II Shock-Absorbing Lanyard

Catalog No. 19085626 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Connector Types:
Locking Snap Hook and two Locking Rebar Hooks
One Locking Snap Hook and One Locking Rebar Hook (2.5 in.)
Two Locking Snap Hooks
Material:
Dupont™ Kevlar™ aramid fiber webbing
Polyester Webbing
Leg Configuration:
Double-Leg
Single-Leg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types Material Leg Configuration
19-085-626 One Locking Snap Hook and One Locking Rebar Hook (2.5 in.) Polyester Webbing Single-Leg
17-987-607 Two Locking Snap Hooks Dupont™ Kevlar™ aramid fiber webbing Single-Leg
17-987-610 Locking Snap Hook and two Locking Rebar Hooks Polyester Webbing Double-Leg
19-085-615 Two Locking Snap Hooks Polyester Webbing Single-Leg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-085-626 Supplier Honeywell™ Supplier No. 219MZ7/6FTGN
  • $323.00
    $297.65 / Each of 1

    Save $25.35

    8% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Heavy-duty outer jacket serves as a backup to shock-absorbing inner core

  • Handle working loads up to 310 lb. (141 kg)
  • Reduce fall-arresting forces to 900 lb. (408 kg) or less
  • Stretch from 4 to 6 ft. (1.2 to 1.8 m) for maximum maneuverability
  • Warning flag shows when lanyard is unfit for service due to previous fall

Order Info

Approximate weight: 2 lb. (907kg).

Compliance

Meets OSHA 1926.502; ANSI™ A10.32; CSA Z259.11 requirements.

Specifications

Color Green
Material Polyester Webbing
Product Type Stretchable Web Lanyard
Weight (English) 1 lb.
Length (English) 6 ft.
Leg Configuration Single-Leg
Connector Types One Locking Snap Hook and One Locking Rebar Hook (2.5 in.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.