Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Non-Stretch Harnesses

Catalog No. 19034821B
Change view
Click to view available options
Standard; Size: Medium
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-034-821B Standard; Size: Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-034-821B Supplier Honeywell™ Supplier No. 8095/MYK

Ideal for use at job sites such as tanks and manholes, where worker must be suspended, raised, or lowered

Redistribute pressure from shoulders and legs while providing superior support for buttocks. Durable, strong polyester webbing. Built-in tongue-buckle waist belt with grommets makes harness easy to don and adds stability when wearer is carrying tools.

TRUSTED_SUSTAINABILITY

Specifications

Buckle Style (Shoulder) Friction Shoulder Strap
Certifications/Compliance ANSI A10.14, Z359-2007, CSA Z259.10, OSHA 1910.66, 1926.502(D)
D-Ring Location Back
Webbing Material 1.75 in. Polyester
Product Type Non-stretch full-body harness
For Use With (Application) General industry
Size Medium
Includes Pull Free Lanyard Ring
Style Subpelvic full body
Buckle Style (Chest) Mating Chest Strap
Buckle Style (Leg) Friction Leg Straps
Capacity (English) 310 lb.
Color Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.