Learn More
Honeywell™ Miller™ Non-Stretch Harnesses with Side D-Rings
Description
- Redistribute pressure from shoulders and legs while providing superior support for buttocks
- Durable, strong polyester webbing
- Built-in tongue-buckle waist belt with grommets makes harness easy to don and adds stability when wearer is carrying tools
- With side D-rings for positioning applications
Specifications
Specifications
| Color | Yellow |
| Webbing Material | 1.75 in. Polyester |
| Style | Non-stretch full body |
| Size | X-Large |
| Includes | Pull Free Lanyard Ring |
| D-Ring Location | Side |
| Product Type | Full-body non-stretch harness |
| Buckle Style (Leg) | Friction Leg Straps |
| Buckle Style (Shoulder) | Friction Shoulder Strap |
| Certifications/Compliance | ANSI A10.14, Z359.1, ASTM 50 hr., CSA Z259.2.2 Type 1, OSHA 1926.502, 1910.66 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.