Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Nut and Bolt Bags

Catalog No. 19020439
Change view
Click to view available options
Nut and Bolt Bag
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-020439 Nut and Bolt Bag
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-020439 Supplier Honeywell™ Supplier No. 077H/YL

missing translation for 'validMainframeMsg'

Heavy-duty carrier for parts and small tools

  • Nylon construction
  • Zipper closure
  • Wrap-around carrying straps
  • Dimensions: 45.7L x 22.9W x 25.4cmH (18 x 9 x 10 in.)
  • Color: Yellow
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Material Nylon
Width (Metric) 17.7 cm
Product Type Nut and Bolt Bag
Width (English) 7 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.