Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Polyester Body Belts

Catalog No. 189992921 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Large
Universal
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-999-2921 Large
19-034-811 Universal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-999-2921 Supplier Honeywell™ Supplier No. 6414N/LBK
Add to Cart
Add to Cart

Harness body belts featuring a tongue buckle with 11 grommets

  • Size: Large or Universal
  • Color: Black
  • Material: 44mm (1.75 in.) nylon

Specifications

Color Black
Length (English) 6 ft.
Size Large
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.