Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Push-Thru Eye-Bolt with SofStop™ Shock Absorber

Catalog No. 19003002
Change view
Click to view available options
Push Thru Eye Bolt
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-003-002 Push Thru Eye Bolt
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-003-002 Supplier Honeywell™ Supplier No. 420/22IN

Miller offers a variety of temporary anchorage connectors including carabiners, beam clamps/trolley, cross-arm straps, rebar hook anchors and more! Careful consideration should be given to selecting a proper anchorage for ultimate safety.

  • Versatile, lightweight eye-bolt with push-through design
  • Mounts in any vertical and horizontal position, making it ideal for use with many anchor points
  • Simple one-hand installation without tools
  • Attached SofStop shock absorber to reduce forces during a fall
  • Fits 3/4 in. (1.9cm) holes
  • Stainless- and alloy-steel construction with zinc plating

Order Info

Minimum 5000 lb. (2268kg) tensile strength. Weight: 2.6 lb. (1.2kg).

Compliance

Complies with OSHA and ANSI requirements.

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel, Alloy Steel
Certifications/Compliance OSHA 1926.502, OSHA 1910.66, ANSI A10.32, ANSI Z359.1
Includes Sofstop shock absorber
Product Type Push thru eye bolt
Strength 5000 lbf.
Weight (Metric) 1.2kg
Weight (English) 2.6 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.