Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ RA15 Reusable Roof Anchors

Catalog No. 18681 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Roof anchor; Reusable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
18-681 Roof anchor; Reusable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-681 Supplier Honeywell™ Supplier No. RA151/
  • $595.68
    $414.65 / Pack of 10

    Save $181.03

    30% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Reusable anchors, D-rings, screws

Provide temporary anchorage for residential and construction applications

  • Approved for use on both wood and metal roofing
  • Made from 14-gauge steel
  • Max work load: 140kg (310 lb.)
  • Dimensions: 19 x 6 x 27cm (7.63 x 2.25 x 10.5 in.)

Compliance

Meet OSHA 1926.502(d)(16)(v) requirements

Specifications

Material Steel
Width (Metric) 2.25 cm
Includes 10 Reusable anchors, clear chromate finished carbon D-ring, screw
Length (Metric) 7.63 cm
Load Bearing Capacity (Metric) 142.88 kg
Load Bearing Capacity (English) 315 lb.
Width (English) 6 in.
Certifications/Compliance OSHA, ANSI, CSA
Length (English) 19 in.
Product Type Reusable roof anchor
Dimensions (L x W) 19 x 6 in. (7.63 x 2.25 cm)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.