Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ ShadowLite™ Beam Anchor

Catalog No. 19161166 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Fits flange sizes 76mm (3in.) to 610mm (24in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-161-166 Fits flange sizes 76mm (3in.) to 610mm (24in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-161-166 Supplier Honeywell™ Supplier No. 881614/
  • $836.00
    $578.65 / Each of 1

    Save $257.35

    31% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Unit slides along the beam with the worker

  • Made of steel and metal
  • 400 lb. (181.4kg) load capacity
  • Fits flange sizes 76mm (3 in.) to 610mm (24 in.)
  • Connects horizontally to a wide range of I and H beam flanges
  • Bronze

Compliance

Meets OSHA 1910.66 and OSHA 1926.502 (d); ANSI™ A10.32 and ANSI Z359-2007 requirements.

Specifications

Material Aluminum, Bronze
Strength 5000 lbf.
Certifications/Compliance OSHA, ANSI, CSA
Capacity (Metric) 181.4 kg
For Use With (Equipment) 3 to 14 x 1.25 in. Thick beam flange
Product Type Beam Anchor
Weight (English) 400 lb.
Capacity (English) 100 lb.
Weight (Metric) 181.43kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.