Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Stainless Steel Manual Rope Grab

Catalog No. 17985112a Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
:
For use with 5/8 in. (16mm) or 3/4 in. (19mm) synthetic rope
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-985-112A For use with 5/8 in. (16mm) or 3/4 in. (19mm) synthetic rope
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-985-112A Supplier Honeywell™ Supplier No. 8174/U
Only null left
Add to Cart
Add to Cart

Rope Grabs move easily up and down vertical lifelines providing continuous fall protection. Trailing models offer complete hands-free operation. In the event of a fall, Miller rope grabs lock quickly. Stainless Steel rope grab with O-ring.

  • Wire rope grabs are designed for use with 5/16-inch (8mm) galvanized or stainless steel wire rope lifelines
  • Compact design with corrosion-resistant stainless steel construction
  • Lightweight and easy to use
  • Designed for use with 5/8-inch (16mm) synthetic rope lifeline with a minimum tensile strength of 5,000 lb (22kN), secured to an anchorage independent of the worker's platform
  • Standard lifeline lengths are 25 feet (7.6m), 50 feet (15m), 75 feet (23m), and 100 feet (30m)

Specifications

Material Stainless Steel
For Use With (Equipment) 0.62 or 0.75 in. dia. synthetic rope
Product Type Rope Grab
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.