Learn More
Honeywell™ Miller™ TechLine™ Temporary Horizontal Lifeline Systems
Description
Includes
Rope lifeline, 1.6cm (.625 in.) thick; cross-arm anchorage straps for easy installation; rope lifeline adjuster to accommodate required length; one connecting O-ring for greater mobility (two O-rings included in two worker kits); shock absorber pack for reducing fall arrest forces (included in two worker kits only); waterproof bucket for safe storage
- Low-stretch rope lifeline for better performance/less deflection
- Fluorescent green lifeline for high visibility
- Designed so anchorage points only need to be rated for 2267kg (5000 lb.)
- One or two worker kits
Compliance
Meets applicable OSHA, ANSI and CSA requirements
Specifications
Specifications
| Color | Fluorescent Green |
| For Use With (Application) | For two workers |
| Product Type | Horizontal lifeline system |
| Includes | Shock absorber kit; 2 O-rings |
| Length (Metric) | 18.3 m |
| Length (English) | 60 ft. |
| Certifications/Compliance | OSHA, ANSI, CSA |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.