Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Temporary Anchorage Connectors

Catalog No. 19003001 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Product Type:
Beam Clamp
Cross Arm Chain
Extension Hook
Extension Pole
Extension pole and hook
Rebar hook anchor
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19-003-001 Cross Arm Chain
19-002-994 Extension Hook
19-002-998 Beam Clamp
19-002-995 Extension pole and hook
19-002-993 Extension Pole
19-002-991 Rebar hook anchor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-003-001 Supplier Honeywell™ Supplier No. 440/6FT
  • $1,308.00
    $904.65 / Each of 1

    Save $403.35

    31% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A variety of durable temporary connectors

440/6FT Cross-Arm Chain Anchor

  • 1.8m (6 ft.) chain anchor
  • Wraps around I-beams or other structures
  • Ideal to use in environments where chemical, heat or welding splatter may occur

455/ Beam Clamp

  • Steel anchor point can be attached to horizontal I-beams, S-beams or W-beams
  • Swivel attachment ring
  • Accommodates beams with a max. width of 31.8cm (12.5 in.)

460/ Large Anchor Bracket

  • With anchorage bracket weldment, eyebolt, bolts, washers and lock nuts
  • 475/ Extension Pole and Anchor Hook
    • 6m (20 ft.) fiberglass pole (475-2) and spring-loaded hook (475-1)
    • Installs fall arrest systems up to 6m (20 ft.) from ground level to angle iron, piping and related structures
  • 485/22INYL Rebar Hook Anchor
    • Designed to facilitate anchoring to scaffolding, pipe or angle iron
    • Locking rebar hook with SofStop shock absorber and D-ring

Compliance

Meets all applicable OSHA, ANSI and CSA standards

Warranty and Services

Limited Lifetime

Specifications

Load Bearing Capacity (Metric) 181.43 kg
Weight (Metric) 2.94kg
Length (English) 72 in.
Length (Metric) 182.88 cm
For Use With (Equipment) I-beam or other structure
Load Bearing Capacity (English) 400 lb.
Certifications/Compliance OSHA, ANSI, CSA
Weight (English) 6.5 lb.
Product Type Cross Arm Chain
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.