Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Temporary Reusable Roof Anchors

Catalog No. 18683 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
RA35 Reusable Roof Anchors
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
18-683 RA35 Reusable Roof Anchors
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-683 Supplier Honeywell™ Supplier No. RA351/
  • $282.41
    $196.65 / Each of 1

    Save $85.76

    30% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

  • Six 16d nails
  • Three 6.4 x 63.5mm (25 x 2.25 in.) lag screws

Provide temporary anchorage for residential and construction applications

  • Steel anchor with O-ring for flat surfaces
  • Max work load: 140kg (310 lb.)

Specifications

Material Steel
For Use With (Equipment) Flat surface swivel D-ring
Width (Metric) 8.89 cm
Product Type Roof Anchor
Includes Installation hardware, flat surface swivel D-ring, six 16d nails, three 6.4 x 63.5mm lag screws
Width (English) 3.5 in.
Length (Metric) 17.78 cm
Length (English) 7 in.
Certifications/Compliance OSHA, ANSI, CSA
Dimensions (L x W) 7 x 3.5 in. (17.78 x 8.89 cm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.