Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ TranScendor™ Cable Climbing Systems

Catalog No. 19074549
Change view
Click to view available options
Length (English):
40 ft.
50 ft.
70 ft.
100 ft.
150 ft.
200 ft.
300 ft.
400 ft.
500 ft.
Length (Metric):
121.92 m
1219 cm
152.4 m
1524 cm
2133 cm
3048 cm
4572 cm
60.96 m
91.44 m
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
19-074-549 200 ft. 60.96 m
19-074-541 40 ft. 1219 cm
19-074-542 50 ft. 1524 cm
19-074-543 70 ft. 2133 cm
19-074-547 100 ft. 3048 cm
19-074-548 150 ft. 4572 cm
19-074-565 400 ft. 121.92 m
19-074-554 300 ft. 91.44 m
19-074-566 500 ft. 152.4 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-074-549 Supplier Honeywell™ Supplier No. TRS/200FT

Includes

Top bracket assembly with shock absorber, a bottom bracket assembly with lifeline tensioner, 3/8 in. (9.5mm) galvanized steel cable wire rope lifeline, all necessary hardware, cable guides (when applicable) and instruction manual

Permanently installed, flexible cable system provides continuous fall protection for climbing fixed ladders

  • Quick, easy, do-it-yourself installation and inspection
  • Lifeline tensioner prevents ladder rung deformation and indicates when the lifeline is properly adjusted
  • Quick-link design for trouble-free cable installation
  • Cable guides are fully convertible to accommodate low and high wind conditions increasing versatility
  • Provides fall protection for up to four workers simultaneously
  • Durable cable sleeve locks instantly in the event of a fall and attaches easily to the cable
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Ideal for agriculture, construction, manufacturing, municipal services, Oil and gas, Steel and Metals, utilities
Includes Manual pass-through
Length (Metric) 60.96 m
Length (English) 200 ft.
Certifications/Compliance OSHA, ANSI, CSA
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.