Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Vi-Go™ Ladder Climbing Safety Systems

Catalog No. 17377904 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Length (English):
30 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-377-904 30 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-377-904 Supplier Honeywell™ Supplier No. VG/30FT
  • $1,865.00
    $1,366.65 / Each of 1

    Save $498.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Continuous fall protection when climbing fixed ladders

  • Uninterrupted fall protection
  • One-hand operation
  • Automatic pass-through cable
  • Vi-Go Cable Sleeve is constructed with durable, corrosion-resistant aluminum and stainless steel
  • Shock-absorbing element
  • Up to four workers at a time
  • 9.14m (30 ft.)

Specifications

Material Aluminum, Stainless Steel
For Use With (Application) Ideal for agriculture, construction, manufacturing, municipal services, Oil and gas, Steel and Metals, utilities
Length (English) 30 ft.
Certifications/Compliance OSHA, ANSI, CSA
Length (Metric) 9.14 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.