Learn More
Honeywell™ Miller™ WristBandit Tool Holders
Description
- Constructed of soft nylon webbing for comfort
- Adjustable closure allows for a good fit around the user's wrist
- Nylon rope cord with adjuster for tool attachment
Specifications
Specifications
| Dimension (Metric) Exterior | 365.7cm |
| Includes | Accommodate 0.31 to 0.37 in. chain |
| Size (English) | 144 in. |
| Product Type | Load Binder |
| Certifications/Compliance | D.O.T. and C.V.S.A. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.