Learn More
MilliporeSigma™ Millex™-FG Syringe Filter Unit, Hydrophobic PTFE, 0.2 μm
Shop All MilliporeSigma ProductsDescription
Protect vacuum sources from contamination and moisture damage
Features & Benefits:
- Specialized filter units protect hemodialysis transducers from blood and moisture
- 50 mm Millex™ units ideal for vacuum line protection
- All Millex™ Hydrophobic PTFE units are bi-directional in flow
Applications:Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions
Specifications
Specifications
| Autoclavable | Autoclavable |
| Connectors | HB/HB |
| Description | Luer outlet, ethylene oxide sterilized |
| Disposable | Single-use |
| Material (Membrane) | PTFE (Hydrophobic) |
| Pore Size | 0.2 μm |
| Sterility | Non-sterile |
| Filtration Area | 19.6 cm2 |
| For Use With (Application) | Protect vacuum sources from contamination and moisture damage; sterilize ambient air entering fermenters; filter incubator gas to protect against contamination; filter nitrogen and air used to dry liquid samples |
| Housing Material | Polypropylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.