Learn More
MilliporeSigma™ Millex™ Syringe Filter, Hydrophilic PTFE, Automation Compatible, 0.20 μm
Shop All MilliporeSigma ProductsDescription
Trouble-free performance on a variety of automated systems
- Designed to provide efficient filtration for dissolution and other automated sample preparation applications
- Domed housing ensures reliable delivery of filters
- Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
- Available in either bulk or delivery tubes for use with automated filter-changing systems
- Luer-Lok™ connection optimized for precise alignment and fit
Applications:
- Drug Dissolution Testin
- Automated Sample Preparation
- Clarification of Solutions Containing High Particle Levels
Specifications
Specifications
| Disposable | Single-use |
| Material | PTFE |
| Pore Size | 0.2 μm |
| Sterility | Non-sterile |
| Filtration Area | 3.9 cm2 |
| No. per Case | 1000Pack |
| No. per Pack | 1000Pack |
| Quantity | 1000Pack |
| Type | Automation Compatible Millex Filter |
| Height (Metric) | 2.1 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.