Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ Syringe Filter, Hydrophilic PTFE, Automation Compatible, 0.20 μm

Catalog No. SLLGDZ5NZ Shop All MilliporeSigma Products
Change view
Click to view available options
No. per Case:
1000Pack
200Pack
Material:
HDPE
PTFE
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Case Material
SLLGDZ5NZ 200Pack HDPE
SLLGDZ5NK 1000Pack PTFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SLLGDZ5NZ Supplier MilliporeSigma™ Supplier No. SLLGDZ5NZ
Add to Cart
Add to Cart

Trouble-free performance on a variety of automated systems

Automation-Compatible, Non-Sterile Millex™ Syringe Filters:
  • Designed to provide efficient filtration for dissolution and other automated sample preparation applications
  • Domed housing ensures reliable delivery of filters
  • Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
  • Available in either bulk or delivery tubes for use with automated filter-changing systems
  • Luer-Lok™ connection optimized for precise alignment and fit

Applications:

  • Drug Dissolution Testin
  • Automated Sample Preparation
  • Clarification of Solutions Containing High Particle Levels
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Connectors Female Luer Lock/Male Luer Slip
Disposable Single-use
Filter Type Hydrophilic LG
Material HDPE
Material (Membrane) PTFE
Pore Size 0.2 μm
Sterility Non-sterile
Filtration Area 3.9 cm2
For Use With (Application) Low protein binding processing, clarifying of aqueous and organic solutions
No. per Case 200Pack
Temperature (English) Operating 113°F
Temperature (Metric) Operating 45°C
Type Automation Compatible Millex Filter
Volume (Metric) 100 mL
Height (English) 0.82 in.
Height (Metric) 2.1 cm
Diameter (Metric) 2.5 cm
Diameter (Metric) Filter 2.5 cm
Diameter (Metric) Membrane 2.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.