Learn More
MilliporeSigma™ Millex™ Syringe Filter, Nylon, Automation Compatible, 0.2 μm
Shop All MilliporeSigma ProductsDescription
Trouble-free performance on a variety of automated systems
- Designed to provide efficient filtration for dissolution and other automated sample preparation applications.
- Domed housing ensures reliable delivery of filters.
- Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
- Available in either bulk or delivery tubes for use with automated filter-changing systems.
- Luer-Lok™ connection optimized for precise alignment and fit.
Applications:
- Drug Dissolution Testing
- Automated Sample Preparation
- Clarification of Solutions Containing High Particle Levels
Specifications
Specifications
| Color Code | Natural inlet/natural outlet |
| Disposable | Single-use |
| Filter Type | Syringe Filter |
| For Use With (Equipment) | Syringe |
| Material | HDPE |
| Material (Membrane) | Nylon |
| Pore Size | 0.2 μm |
| Sample Volume | 100 mL |
| Sterility | Non-sterile |
| Filtration Area | 3.9 cm2 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.