Learn More
Description
Milli-Q™ IQ 7003/05/10/15 Water Purification Systems are integrated, ultrapure and pure water systems that are intelligent, easy-to-use and environmentally friendly. Avoid intermediary containers with Assisted Dispense mode on the Q-POD™ unit for a drop-by-drop finish, choosing your speed up to 2 L/min. Choose from a wide range of application POD-Paks for water quality adapted to specific needs. Key quality parameters are always visible onscreen during dispensing for full confidence in water quality.
- Program the final volume and continue working with Volumetric Dispense mode
- Dispense wheel, touchscreen menu, or foot pedal dispensing options
- Smartphone-like touchscreens allow intuitive use, even while wearing gloves
- Program the interface to personalize for specific needs of each lab
- Easily create individual and dispense reports, determine average water quality over a specific time range, and even allocate costs for shared resources
- View data directly onscreen or export it via convenient USB port located on each POD
- Scan report's QR code to easily send the pdf
- Onscreen, graphic instructions guide users through consumable changes and help manage alerts and alarms
Specifications
Specifications
| Feedwater Source | Tap |
| Flow Rate | 2 L/min |
| Material | Plastic |
| Purification Method | Ion Exchange, Activated Carbon, Reverse Osmosis |
| Resin Type | Activated Carbon and Ion Exchangers |
| For Use With (Application) | Protection of RO Membrane, Trace Ion and Organics Removal, Protection Against Airborne Contaminants |
| For Use With (Equipment) | Milli-Q™ IQ 7003/7005 Systems |
| Includes | IPAK Gard 3-5 Pretreatment Pack, IPAK Quanta Polishing Cartridge, Tank Vent Filter |
| Voltage | 100/240 V ±10% |
| Frequency | 50 to 60 Hz ±10% |
Declaration of CE and cUL Conformity: The Milli-Q™ IQ 7003, IQ 7005, IQ 7010 and IQ 7015 systems have been tested by an independent and accredited company for compliance with CE directives related to safety and electromagnetic compatibility. The report can be consulted on demand. In addition, the system is built using components and practices recommended by UL and has been cUL marked. The registration can be verified on the UL web site
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.