Learn More
MilliporeSigma™ Millipak™ Sterile Filters for Milli-Q™ IQ 7000 Ultrapure Water System
Shop All MilliporeSigma ProductsDescription
- 0.22μm membrane filter for particulate-free and bacteria-free water at the point of dispense for the Milli-Q IQ 7000 system
- Sterile unit
- Delivered hermetically sealed.
Specifications
Specifications
| Description | Gamma Gold Capsule |
| For Use With (Equipment) | Milli-Q IQ 7000 Ultrapure Water System |
| Type | Filter, Sterile |
| Pore Size (Metric) | 0.22 μm |
| Purity Meter Included | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.