Learn More
Mineral Hammer-Pick

Description
- Single-piece construction of forged steel
- Nylon-cushioned handle
- Combination flat and pick head
- Best for igneous and metamorphic rocks
Specifications
Specifications
| Length (English) | 13 in. |
| For Use With (Application) | Used to split rock |
| Product Type | Rock Pick |
| Length (Metric) | 33 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.