Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Mini Digital Heating and Cooling Incubator
SCI_ED

Catalog No. S139001 Shop All Walter Products Products
Change view
Click to view available options
Capacity (Metric):
27 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S139001 27 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S139001 Supplier Walter Products™ Supplier No. WP1NC25L
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The digital temperature control of this incubator allows for convenient and accurate heating and cooling of samples.

  • Accepts flasks and bottles up to 2 L
  • LED panel vibrantly displays current internal temperature
  • Includes two adjustable and removable shelves for increased capacity

Specifications

Capacity (English) 0.95 ft.3
Capacity (Metric) 27 L
Holds Flasks and Bottles
Temperature Range (Metric) 5°C to 60°C
Display LED
Temperature Accuracy ±0.5°C (at 37°C)
Weight (English) 17.5 lb.
Weight (Metric) 7.95 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.