Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco Products Mini-Flash Pocket Infrared Thermometer

Catalog No. 04500353
Change view
Click to view available options
Display:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
04-500-353 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-353 Supplier Thermco Products Supplier No. ACCD0414IR
Add to Cart
Add to Cart

Mini-Flash Pocket Infrared Thermometer features Max-Min-memory, °C or °F Scale and Automatic hold.

  • The Mini-Flash Pocket Infrared Thermometer delivers fast, contact-free surface temperature measurements in just 1 sec.
  • Compact and portable design with a wide measuring range from -33°C to 220°C, suitable for various applications.
  • Equipped with max and min memory to track temperature extremes.
  • Selectable Celsius or Fahrenheit units for user convenience.
  • Automatic Hold function captures readings instantly.
  • Lock mode enables continuous measurements for extended monitoring.
  • Ideal for professionals and hobbyists requiring quick, reliable, non-contact temperature measurements in a pocket-sized device.

Specifications

Product Type Infrared Thermometer
Max. Temperature (English) 428°F
Max. Temperature (Metric) 220°C
Min. Temperature (English) -27°F
Min. Temperature (Metric) -33°C
Calibrated No
Display LCD
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.