Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Mini Human Spinal Column Model
SCI_ED

Catalog No. S80984 Shop All Walter Products Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S80984 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80984 Supplier Walter Products™ Supplier No. B10237
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Consists of 24 vertebrae with soft vinyl discs, sacrum, coccyx, and pelvic bones with femur heads

  • 50 cm spinal column made exclusively from high quality medical PVC
  • Consists of 24 vertebrae with soft vinyl discs, sacrum, coccyx, and pelvic bones with femur heads
  • Nerve endings are exposed
  • Comes with hanging stand and labeled diagram

Specifications

For Use With (Application) Education
Height (Metric) 60 cm
Includes Spinal column & stand
Length (Metric) 15 cm
Material PVC
Quantity 1
Weight (Metric) 0.73 kg
Width (Metric) 8 cm
Product Type Model, Spinal Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.