Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Mini Infection Prevention PPE Isolation Cart

Catalog No. 22505312
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-505-312 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-312 Supplier Marketlab Supplier No. CT1000000
Add to Cart
Add to Cart

Provides quick access to PPE where it is needed.

  • Compact size is easy to maneuver, making it ideal for smaller spaces or rapid response setups
  • Large stain-resistant work surface provides a convenient area for working or writing
  • Integrated handle promotes easy, comfortable maneuvering
  • Both drawers include extra storage between the dispensing fronts
  • 5 in. medical grade casters enable durability and quiet movement (2 locking)

Specifications

Color White
Depth (English) 15.5 in.
Width (English) 28.4 in.
Height (English) 35.5 in.
Holds PPE
No. of Compartments 2
Product Style Side Loading
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.